XL Size Synthetic Leather and Plastic High Visibility Mechanics Glove

You last purchased this on
 
Mechanix Wear

Hi-Viz Original XD™ XL Size Synthetic Leather and Plastic High Visibility Mechanics Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

Hi-Viz Original XD™ XL Size Synthetic Leather and Plastic High Visibility Mechanics Glove

  • Fast #
  • Part #MSMG91011
  • Item #7017526
  • Manufacturer Part #SMG-91-011
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
  • Top grain DuraHide leather protects the back of your hands while you work.
  • Comfortable stretch-elastic cuff provides easy on and off flexibility.
  • Gunn cut finger design repositions vulnerable seams for improved durability.
  • DuraHide leather protects your palm with extreme abrasion resistance.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016
CE Approved:
Yes
Collection:
Hi-Viz Original XD™
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Yellow
Disposable:
No
Glove Size:
XL
Glove Type:
Abrasion Resistant
Material:
Synthetic Leather
Material Type:
Polyester, Nylon
Reusable:
Yes