Size M Synthetic Leather Rubber Mechanic’s Glove in Black and Grey

You last purchased this on
 
Mechanix Wear

Size M Synthetic Leather Rubber Mechanic’s Glove in Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

Size M Synthetic Leather Rubber Mechanic’s Glove in Black and Grey

  • Fast #
  • Part #MMPT58009
  • Item #6564134
  • Manufacturer Part #MPT-58-009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thermoplastic Rubber (TPR) knuckle guard and pinch-point finger protection
  • Form-fitting TrekDry® material helps keep hands cool and comfortable
  • Impact Guard™ protects first knuckle with EVA foam padding
  • D3O® palm padding absorbs and dissipates high-impact energy through the palm
  • Dual-layer internal fingertip reinforces the index and thumb for added durability
  • Embossed and textured index finger and thumb provides grip
  • Armortex® palm reinforcement panel
  • Thermoplastic Rubber (TPR) closure with hook and loop provides a secure fit
  • Black and Grey
  • Durable synthetic leather palm
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016
Application:
Safety
CE Approved:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Disposable:
No
Glove Size:
M
Glove Type:
Mechanics
Material:
Synthetic Leather, Rubber
Material Type:
TPR
Reusable:
Yes