Size L Fleece, Plastic, Synthetic Fiber and TPR Reusable Winter Gloves in Grey and Black
Original® Size L Fleece, Plastic, Synthetic Fiber and TPR Reusable Winter Gloves in Grey and Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermoplastic rubber (TPR) closure creates a secure fit to your wrist
- Heavyweight fleece construction
- Water-resistant SoftShell back of hand prevents the cold air from sneaking
- C40 3M thinsulate insulation traps warm air to help regulate your body temperature
- Rugged Armortex® thumb saddle reinforcement
- Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability
- Removable spring clip keeps your gloves organized for easy storage
Documents
Specifications
- ANSI:
- ANSI Abrasion Level 6, ANSI Cut Level A2
- Collection:
- Original®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Depth:
- 9/10 in
- Glove Size:
- L
- Glove Type:
- Insulated, Winter, Work
- Height:
- 9/10 in
- Length:
- 11 in
- Material:
- Fleece, Plastic, Rubber, Synthetic Fiber
- Material Type:
- Nylon, TPR
- Reusable:
- Yes
- UPC:
- 781513650974
- Width:
- 4-1/2 in