Size XL Rubber Glove in Black

You last purchased this on
 
Mechanix Wear

The Original® Covert Size XL Rubber Glove in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mechanix Wear

The Original® Covert Size XL Rubber Glove in Black

  • Fast #
  • Part #MMG55011
  • Item #7017397
  • Manufacturer Part #MG-55-011
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thermoplastic rubber (TPR) closure provides a secure fit
  • Reinforced thumb and index finger provide added durability
  • Form-fitting TrekDry® keeps hands cool and comfortable
  • Machine washable
  • Application military, law enforcement, shooting sports and maintenance repair operations
  • Nylon carrier loops for storage
  • Seamless synthetic leather palm infused with touchscreen technology
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 105-2016
Application:
Safety
CE Approved:
Yes
Collection:
The Original® Covert
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
XL
Glove Type:
Tactical/Special Operations
Material:
Rubber
Material Type:
TPR
Reusable:
Yes