DESCRIPTION

  • Stretch Spandex material provides a comfortable fit.
  • Thermal Plastic Rubber (TPR) closure with hook and loop provides a secure fit.
  • Reinforcement panels in high wear areas improve durability.
  • Seamless single layer palm improves fit and dexterity.
  • Nylon loop provides convenient glove storage.

Mechanix Wear L Size Tactical Glove

MMG55010

Manufacturer Part #: MG-55-010

Glove Size:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI/ISEA 105-2016
Application
Safety
CE Approved
Yes
Disposable
No
Glove Size
L
Reusable
Yes
Type
MMG55010

Print