Small Synthetic Leather Rubber Gloves in Black
The Original® Covert Small Synthetic Leather Rubber Gloves in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kevlar® back of hand heat and flame protection.
- Flame-resistant goatskin leather fingertips backed by Kevlar®.
- Stretch-elastic cuffs provide easy glove removal.
- Kovenex® fabric lines the palm with EN 407: 2004 4244XX heat and fire protection.
- Flame-resistant goatskin leather palm protection.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Safety
- CE Approved:
- Yes
- Collection:
- The Original® Covert
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Military, Law Enforcement, Weapons Handling, Maintenance & Repair
- Material:
- Synthetic Leather, Plastic, TPE
- Material Type:
- Nylon
- Package Quantity:
- 1 Pair
- Reusable:
- Yes