L Size Spandex and Synthetic Leather Palm Gloves
The Original® L Size Spandex and Synthetic Leather Palm Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles the toughest tasks
- Thermal plastic rubber hook-and-loop cuff closure
- Protective
- Versatile and durable
- Two-way stretch top
Specifications
- Collection:
- The Original®
- Color Finish Name:
- Blue
- Glove Size:
- L
- Glove Type:
- Work
- Material:
- Synthetic Leather, Synthetic Fiber
- Material Type:
- Spandex
- Reusable:
- Yes