Mechanix Wear

The Original® L Size Synthetic Leather Glove

Part #MMG02010  |  Item #4923106  |  Manufacturer Part #MG-02-010

$20.25 per PAIR

Glove Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machine washable
  • Seamless synthetic leather palm provides optimal dexterity
  • Double-stitched index finger construction improves durability
  • Industrial grade hook and loop
  • Flexible Thermal Plastic Rubber (TPR) closure provides a secure fit to the wrist
  • Form-fitting TrekDry®helps keep hands cool and comfortable
  • Red

Specifications

ANSI Specifications: ANSI/ISEA 105-2016

CE Approved: Yes

Collection: The Original®

Color Finish: Red

Color Finish Category: Reds

Disposable: No

Glove Size: L

Glove Type: Work

Material: Synthetic Leather

Reusable: Yes