M Size Plastic and Rubber Cut Resistant Glove
The Original® M Size Plastic and Rubber Cut Resistant Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- Gunn cut finger design repositions vulnerable seams for improved durability.
- DuraHide leather protects your palm with extreme abrasion resistance.
Documents
Specifications
- ANSI:
- ANSI/ISEA 105-2016
- CE Approved:
- Yes
- Collection:
- The Original®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Cut Resistant
- Material:
- Synthetic Leather
- Material Type:
- Thermoplastic
- Reusable:
- Yes