3 in. Flexible Fabric Bandage 50 Pack

Part #MED61450  |  Item #6212409  |  Manufacturer Part #61450

$4.64 per PACK

Length:

3 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Strip: 7/8" x 3"
  • Flexible fabric
  • Latex free
  • Box count: 50

Specifications

Length: 3 in

Package Quantity: Pack of 50

Product Type: Bandage

Type: MED61450

Width: 7/8 in