3 x 3 in. White Cotton Bandage (Pack of 25)
3 x 3 in. White Cotton Bandage (Pack of 25)
Frequently Purchased Together
Product Details
- Size: 3 in. x 3 in
- Individual sterile gauze pads
Specifications
- Color Finish Name:
- White
- Length:
- 3 in
- Material:
- Cotton
- Package Quantity:
- Pack of 25
- Product Type:
- Bandage
- Width:
- 3 in