2 x 3 in. Fabric Bandage in Tan (Box of 25)

You last purchased this on
 
Medique®

Medi-First® 2 x 3 in. Fabric Bandage in Tan (Box of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Medique®

Medi-First® 2 x 3 in. Fabric Bandage in Tan (Box of 25)

  • Fast #
  • Part #M61873
  • Item #6212412
  • Manufacturer Part #61873
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible fabric
  • Patch: 2 in. x 3 in.
  • Patch bandage
  • Box count: 25
  • Latex free
  • Requires Certification

Specifications

Collection:
Medi-First®
Color Finish Name:
Tan
Length:
3 in
Material:
Fabric
Package Quantity:
Box of 25
Product Type:
Bandage
Size:
2 in x 3 in
Width:
2 in