Phenyl 100-Count

You last purchased this on
 
Medique®

Phenyl 100-Count

This product requires certification to purchase.
Brand image
You last purchased this on
 
Medique®

Phenyl 100-Count

  • Fast #
  • Part #M20533
  • Item #7259896
  • Manufacturer Part #20533
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tablets per box: 100
  • Each tablet contains: phenylephrine 5 mg
  • Requires Certification

Specifications

ANSI:
ANSI Z308.1
Material:
Phenylephrine
Number of Pieces:
100 Piece
Package Quantity:
Count of 100
Product Type:
First Aid Kit
Size:
5 mg