Size M Reusable Plastic Rain Coat in Hi-Viz Orange

You last purchased this on
 
ERB Safety

S163 Size M Reusable Plastic Rain Coat in Hi-Viz Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

S163 Size M Reusable Plastic Rain Coat in Hi-Viz Orange

  • Fast #
  • Part #E62035
  • Item #4421890
  • Manufacturer Part #62035
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mesh lining
  • Detachable and stowable hood
  • Zipper and snap front closure
  • Type R, class 3
  • 3M scotch lite tape
  • Waterproof
  • Vent holes under each arm
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 2015, ANSI Class 3
Clothing Size:
M
Coating:
Polyurethane
Collection:
S163
Color Finish Category:
Oranges
Color Finish Name:
Hi-Viz Orange
Length:
53 in
Material:
Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Rain Coat
Reusable:
Yes