#1 Lint Free Colored Textile Wipers Rag
#1 Lint Free Colored Textile Wipers Rag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Soft and absorbent
- Low lint high percentage cotton
Specifications
- Application:
- Grease, Oil
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Wiper
- Size:
- #1