15 x 25 in. Cotton Huck Towel 10 lb. in Blue

You last purchased this on
 
Mednik Riverbend

15 x 25 in. Cotton Huck Towel 10 lb. in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mednik Riverbend

15 x 25 in. Cotton Huck Towel 10 lb. in Blue

  • Fast #
  • Part #R53910
  • Item #7455900
  • Manufacturer Part #539-10
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Towels have finished edges and can be laundered
  • Excellent for glass and general cleaning
  • Reclaimed 100% cotton surgical huck towels that can be either blue or green
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Blue
Length:
25 in
Material:
Cotton
Product Type:
Huck Towel
Weight:
10 lb
Width:
15 in