50 lb. Sweatshirt Rag in Green, Pink and Purple
50 lb. Sweatshirt Rag in Green, Pink and Purple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Machine Shop, Maintenance, Paint, Oil, Grease
- Color Finish Name:
- Green, Pink, Purple
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Rag
- Size:
- 50#
- Weight:
- 50 lb