50 lb. Terry Rag in White
50 lb. Terry Rag in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for restaurants, healthcare facilities, hospitality and schools
- Color: White
- Reduce the cost of terry towels and linen rental towels
Specifications
- Application:
- Healthcare, Hospitality, Restaurants, Schools
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Material Type:
- Terry
- Product Type:
- Rag, Terry Towel
- Weight:
- 50 lb