Dish Towel Wipe with Striped Herringbone in White
Dish Towel Wipe with Striped Herringbone in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Foodservice, Glass, Windows, Schools, Textile
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Product Type:
- Towel
- Size:
- #3