Terry Cotton Hand Hemmed Turkish New Towel in White
Terry Cotton Hand Hemmed Turkish New Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color: White
- 10 lb.
- Hemmed edges to prevent fraying
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Material Type:
- Terry
- Product Type:
- Towel, Terry Towel
- Size:
- 10 lb