21/32 x 99 in. Rubber Multi-Plus Dual V-Belt
21/32 x 99 in. Rubber Multi-Plus Dual V-Belt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Oil and heat-resistant
- Static dissipating
- 40° angle
Specifications
- Height:
- 41/100 in
- Length:
- 99 in
- Material:
- Rubber
- Material Type:
- SBR
- Product Type:
- V-Belt
- Thickness:
- 0.41 in
- Weight:
- 0.90 lb
- Width:
- 33/50 in