80 x 17/32 in. Belt
UniMatch® 80 x 17/32 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 38° angle
- Oil and heat-resistant
- Static dissipating
- UniMatch® cogged raw edge construction further increases the effective power transmission of deep wedge V-belts
- These cogged deep wedge UniMatch® V-belts need no belt set matching
Specifications
- Application:
- Agriculture, Appliances, Ceramic, Food, Lawns, Textile, Wood
- Collection:
- UniMatch®
- Height:
- 53/100 in
- Length:
- 80 in
- Material:
- Rubber
- Product Type:
- V-Belt
- Thickness:
- 17/32 in
- Weight:
- 0.9 lb
- Width:
- 5/8 in