• Cart

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

Megapress® Press Carbon Steel 90 Degree Elbow

V265

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    V26505 

    $264.12
    $237.45
    Call for Pricing Call us for price $264.12 $237.45
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 4 in

    V26510 

    $340.74
    $306.33
    Call for Pricing Call us for price $340.74 $306.33
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Application
Carbon Steel Pipe
Clean Bagged
No
Collection
Megapress®
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
UL Listed
No
Weight
4.576