14 in. Plastic Floor Pad in Yellow and Black (Case of 26)

You last purchased this on
 
Meltblown Technologies

14 in. Plastic Floor Pad in Yellow and Black (Case of 26)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

14 in. Plastic Floor Pad in Yellow and Black (Case of 26)

  • Fast #
  • Part #MM001UMTPB
  • Item #7889829
  • Manufacturer Part #M001-U-MTP-B
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Water based, not oil or salt water
  • Highly visible design
  • Osmo thirsty pad is a disposable super absorbing floor pad designed to protect floors and hard surfaces from water based leaks and spills
  • Durable
  • Made from recycled materials
  • Requires Certification

Specifications

Application:
Leaks and Drips, Spill Control, Tight Spaces
Capacity:
126 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Length:
14 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 26
Product Type:
Floor Pad
Reusable:
No
Size:
14 in x 14-2/5 in
Width:
14-2/5 in