15 gal Oil Only Container Spill Kit

You last purchased this on
 
Meltblown Technologies

15 gal Oil Only Container Spill Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

15 gal Oil Only Container Spill Kit

  • Fast #
  • Part #MOSSK20
  • Item #7889828
  • Manufacturer Part #OSSK-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Choose from various size containers and contents, depending on your particular applications
  • Contains: 4- 3" x 48" socks, 25- 15" x 18" pads, 2- 18" x 18" pillows, 3- disposal bags with ties, 1- pair nitrile gloves, 1- pair goggles, packaged in 20 gallon labpack
  • Oil-only spill kits are placed in areas where hydrocarbon-based fluids are stored or used
  • Oil Only
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Capacity:
15 gal
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
21 in
Height:
18 in
Product Type:
Spill Kit
Reusable:
No
Size:
15 gal