15 x 18 in. Fiber Caution Safety Absorbent Pad in Hi-Viz Yellow (Case of 100)
15 x 18 in. Fiber Caution Safety Absorbent Pad in Hi-Viz Yellow (Case of 100)
Frequently Purchased Together
Product Details
- The spunbond side is abrasion-resistant, which is great for foot traffic or heavy-duty wiping applications
- The fine fiber side is great for gripping smooth surfaces (like cement) and for removing the sheen from slick surfaces
- Hi-Vis yellow w/caution STF warning spunbond-fine fiber composite mats are great dual-purpose sorbents
- Universal
- A perforation helps reduce waste
- They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc..
Specifications
- Application:
- Commercial
- Capacity:
- 24.4 gal
- Color Finish Name:
- Hi-Viz Yellow
- Length:
- 18 in
- Material:
- Fiber
- Package Quantity:
- Case of 100
- Product Type:
- Sorbent Pad
- Width:
- 15 in