150 ft. Yellow Sorbent Roll for General Purpose

You last purchased this on
 
Meltblown Technologies

150 ft. Yellow Sorbent Roll for General Purpose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

150 ft. Yellow Sorbent Roll for General Purpose

  • Fast #
  • Part #MYSMF150HV
  • Item #7889890
  • Manufacturer Part #YSMF150-HV
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The spun bond side is abrasion-resistant, which is great for foot traffic or heavy-duty wiping applications
  • The fine fiber side is great for gripping smooth surfaces (like cement) and for removing the sheen from slick surfaces
  • Hi-Vis yellow w/caution STF warning spun bond-fine fiber composite mats are great dual-purpose sorbents
  • Universal
  • A perforation helps reduce waste
  • They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc
  • Requires Certification

Specifications

Application:
General Purpose
Capacity:
57 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
150 ft
Product Type:
Sorbent Roll
Width:
30 in