18 x 15 in. 25.2 gal Spill Absorbent Pad in Grey

You last purchased this on
 
Meltblown Technologies

18 x 15 in. 25.2 gal Spill Absorbent Pad in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

18 x 15 in. 25.2 gal Spill Absorbent Pad in Grey

  • Fast #
  • Part #MELGFMF100
  • Item #7052962
  • Manufacturer Part #GFMF100
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc..
  • Use these mats for everyday maintenance applications. A perforation helps reduce waste
  • Gray fine fiber absorbent mats have a surface texture similar to tissue paper, which is great for gripping smooth surfaces like cement and for removing the sheen from slick surfaces
  • Universal
  • Requires Certification

Documents


Specifications

Capacity:
25.2 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sorbent Pad
Reusable:
No
Size:
25.2 gal
Width:
15 in