30 in. x 150 ft. 43.3 gal Spill Absorbent Roll in Grey

You last purchased this on
 
Meltblown Technologies

30 in. x 150 ft. 43.3 gal Spill Absorbent Roll in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

30 in. x 150 ft. 43.3 gal Spill Absorbent Roll in Grey

  • Fast #
  • Part #MGDML150
  • Item #7889861
  • Manufacturer Part #GDML150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc.
  • A perforation helps reduce waste
  • Dimpled absorbent mats combine a low-linting surface and cost savings
  • Universal
  • Requires Certification

Documents


Specifications

Capacity:
50.5 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
150 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sorbent Roll
Reusable:
No
Size:
43.3 gal
Width:
30 in