59-1/20 x 8-13/50 in. Plastic Flood Barrier in Yellow and Black

You last purchased this on
 
Meltblown Technologies

59-1/20 x 8-13/50 in. Plastic Flood Barrier in Yellow and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Meltblown Technologies

59-1/20 x 8-13/50 in. Plastic Flood Barrier in Yellow and Black

  • Fast #
  • Part #MM001UFB5F1
  • Item #7889858
  • Manufacturer Part #M001-U-FB5F-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Water based, not oil or salt water
  • Easy storage
  • Osmo flood barrier is a disposable re-usable super absorbent barrier designed to form a water-tight barrier protecting homes and businesses from the flow of flood water
  • Small & lightweight
  • Quick deployment
  • Requires Certification

Specifications

Application:
Business, Commercial, Doors, Garage, Gardens, Home
Capacity:
64 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Length:
59-1/20 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 16
Product Type:
Flood Barrier
Reusable:
Yes
Size:
4 gal
Weight:
9.3 lb
Width:
8-13/50 in