7-87/100 in. Plastic Floor Pad in Yellow and Black (Case of 26)
7-87/100 in. Plastic Floor Pad in Yellow and Black (Case of 26)
Frequently Purchased Together
Product Details
- Water based, not oil or salt water
- Highly visible design
- Osmo thirsty pad is a disposable super absorbing floor pad designed to protect floors and hard surfaces from water based leaks and spills
- Durable
- Made from recycled materials
Specifications
- Application:
- Leaks and Drips, Spill Control, Tight Spaces
- Capacity:
- 126 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Length:
- 7-87/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 26
- Product Type:
- Floor Pad
- Reusable:
- No
- Size:
- 7-87/100 in x 7-87/100 in