Memoirs® 72 x 42 in. Drop-In Bathtub with Center Drain in Dune

Part #K1417-NY  |  Item #4157406  |  Manufacturer Part #1417-NY

$1,813.35 EACH

Color/Finish: Dune

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Generous 6' length provides spacious bathing for up to two people
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 94 gal

Collection: Memoirs®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Center

GSA Approved: No

Height: 22 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number of Occupants: 2

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in