Memoirs® 72 x 42 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

Part #K1418-HH-0  |  Item #1819650  |  Manufacturer Part #1418-HH-0

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Electronic keypad
  • Generous 6' length provides spacious bathing for up to two people
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

AMP: 20

Bathtub Shape: Oval in Rectangle

Capacity: 94 gal

Collection: Memoirs®

Color Finish: White

Color Finish Category: Whites

Cord Length: 2 ft

Drain Location: Reversible

Height: 22 in

Installation Type: Built-in

Material: Acrylic

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Volts: 240V