DESCRIPTION

  • Diamond grip
  • Easy on and easy off
  • FDA compliant
  • Flock lined
  • Straight cuff
  • Use for general maintenance and chemical handling

Memphis Glove Nitri-Chem™ 15ml Flock Lined Glove in Green

M5317

Glove Size:

SPECIFICATIONS

Collection
Nitri-Chem™
Color Finish
Green
Glove Size
S
Glove Type
Chemical Resistant
Length
13 in
Material
Rubber
Material Type
Nitrile
Thickness
15 mil

Starting at
Call for Pricing
  • QUANTITY