24 in. Kevlar® Sleeve with Thumb Slot in Yellow
24 in. Kevlar® Sleeve with Thumb Slot in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Cut 3, ANSI Abrasion 2
- Color Finish Name:
- Yellow
- Length:
- 24 in
- Material:
- Plastic, Cotton