DESCRIPTION

  • For food processing, chemical processing, machine operations, graphic arts, battery manufacturing, and maintenance
  • Lined with cotton flocking
  • Seamless with diamond embossed straight cuff

Memphis Glove Chem-Tech™ 28 mil Neoprene Over Latex Each Pair In Polybag

M5400

Glove Size:

SPECIFICATIONS

Collection
Chem-Tech™
Color Finish
Blue, Yellow
Glove Size
XL
Glove Type
Chemical Resistant
Length
12 in
Material
Cotton, Rubber
Material Type
Neoprene
Reusable
No
Thickness
1 1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS