Memphis Glove
30 in. L Size Fire Retardant Jacket with Snap Front Closure in Green
Part #M39030L | Item #2302945 | Manufacturer Part #39030L
$27.10
EACH
Clothing Size:
Product Details
- Flame retardant cotton jacket has anodized snap button front.
- Snap sleeves for snug fit.
- Large inside pocket.
- Soapstone shoulder pocket.
- Available in 30", 36" & 45" lengths in sizes from Small to XXX-Large.
Specifications
Clothing Size: L
Color Finish: Green
Color Finish Category: Greens
Length: 30 in
Material: Cotton
Product Type: Jacket