30 in. M Size Fire Retardant Jacket with Snap Front Closure in Green

Part #M39030M  |  Item #2302946  |  Manufacturer Part #39030M

$27.10 EACH

Clothing Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Flame retardant cotton jacket has anodized snap button front.
  • Snap sleeves for snug fit.
  • Large inside pocket.
  • Soapstone shoulder pocket.
  • Available in 30", 36" & 45" lengths in sizes from Small to XXX-Large.

Specifications

Clothing Size: M

Color Finish: Green

Color Finish Category: Greens

Length: 30 in

Material: Cotton

Product Type: Jacket