DESCRIPTION

  • Excellent alternative for individuals who experience allergic reactions to latex
  • Powder free
  • Three times more puncture resistant than rubber

Memphis Glove Nitri-Shield™ Powder Free Nitrile Disposable Glove

M6015

Glove Size:

SPECIFICATIONS

Collection
Nitri-Shield™
Color Finish
Blue
Glove Size
L
Glove Type
Chemical Resistant
Length
9-1/2 in
Material
Rubber
Material Type
Nitrile
Reusable
No
Thickness
3/20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS