DESCRIPTION

  • Coated with an uncured PVC in a honeycomb pattern for tackiness
  • For material handling, roofing, bottling, farm and gardening industries
  • Heavy weight, seamless construction and a reversible pattern

Memphis Glove Honey Grip® Acrylic Polyester Glove

M9675M

Glove Size:

SPECIFICATIONS

Collection
Honey Grip®
Color Finish
Orange
Glove Size
L
Glove Type
General Purpose
Length
10-21/50 in
Material
Cotton, Plastic
Material Type
Polyester
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS