L Size Leather Reusable Work Glove

You last purchased this on
 
Memphis Glove

Big Jake® L Size Leather Reusable Work Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Memphis Glove

Big Jake® L Size Leather Reusable Work Glove

  • Fast #
  • Part #M1700L
  • Item #392611
  • Manufacturer Part #1700L
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Great for construction, farming, foundry, steel work, lumberjack and millwright operations, mining, and general purpose work requiring heavier protection
  • Extra strength seams
  • Requires Certification

Specifications

ANSI:
ANSI 105 2016, ANSI Abrasion Level 4, ANSI Puncture 5
ASTM:
ASTM F-1060
Collection:
Big Jake®
Glove Size:
L
Glove Type:
Work
Material:
Leather
Reusable:
Yes