DESCRIPTION

Memphis Glove Canvas Knit Wrist Glove

M8100W

Glove Size:

SPECIFICATIONS

Glove Size
L
Glove Type
Carpentry, Construction, Landscaping, Oil and Gas Industry
Length
10-1/2 in
Material
Cotton
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY