DESCRIPTION

  • Clute pattern
  • Knit wrist
  • Straight thumb

Memphis Glove Cotton Canvas Mens Glove

MEM8100

Glove Size:

SPECIFICATIONS

Color Finish
Natural
Glove Size
L
Glove Type
General Purpose
Length
10 in
Material
Canvas, Cotton, Plastic
Material Type
Polyester

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY