DESCRIPTION

  • Reversible, unhemmed

Memphis Glove Cotton Mens Inspection Glove in White

M8600C

Glove Size:

S

SPECIFICATIONS

Color Finish
White
Glove Size
S
Glove Type
Inspector Gloves
Length
8-1/2 in
Material
Cotton

Starting at
$0.32
EACH
  • QUANTITY