DESCRIPTION

  • FDA compliant material
  • String knit suitable for general hand protection in light duty applications

Memphis Glove Cotton-Plastic Glove in Grey

M9637L

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Glove Size
L
Glove Type
String Knit
Length
9-3/4 in
Material
Cotton, Plastic
Material Type
Polyester

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.32
EACH
  • QUANTITY