DESCRIPTION

  • FDA compliant material
  • String knit suitable for general hand protection in light duty applications

Memphis Glove Cotton-Plastic Glove in Grey

M9637S

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Glove Size
S
Glove Type
String Knit
IsAcceptableImage
Length
8-1/20 in
Material
Cotton, Plastic
Material Type
Polyester

Starting at
Call for Pricing
  • QUANTITY