DESCRIPTION

  • Clute pattern, breathable and absorbent

Memphis Glove Cotton-Plastic Jersey Glove in Brown

MEM7102

Glove Size:

SPECIFICATIONS

Color Finish
Brown
Glove Size
S
Glove Type
General Purpose
Length
8-3/4 in
Material
Cotton, Plastic
Material Type
Polyester

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.71
EACH
  • QUANTITY