• Cart

DESCRIPTION

Memphis Glove Cut Resistant Glove

M9672

Glove Size:

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Disposable
No
Gauge
13
Glove Size
XL
Glove Type
Automotive Assembly, Farming, Glass Handling, HVAC, Landscaping, Material Handling
Material
Dyneema®, Knit, Plastic
Material Type
Polyurethane
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY