DESCRIPTION

  • For foundry, welding, all general purpose applications requiring heat, flame or spark protection
  • Self-hemmed cuff, thumb patch, flame-resistant sleeves, and full sock lining
  • Sewn with super-strong, heat resistant DuPont™ Kevlar® thread

Memphis Glove Blue Beast® Deluxe Welders Glove

MEM4600

Glove Size:

SPECIFICATIONS

Collection
Blue Beast®
Color Finish
Blue
Glove Size
XL
Glove Type
Welding
Length
13-1/32 in
Material
Leather
Thickness
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS