DESCRIPTION

Memphis Glove Double Dip Lined Glove

M6528

Glove Size:

SPECIFICATIONS

Color Finish
Black
Glove Size
L
Glove Type
Agriculture, Janitorial
Length
18 in
Material
Plastic
Material Type
PVC
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.74
EACH
  • QUANTITY